Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 84"W, 36"H
Mfr # GRHD-8430-AE
Zoro # G6167601
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,699.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-8430-AE
- Zoro # G6167601
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 30 in |
Height | 36 in |
Overall Width | 30 in |
Overall Height | 36 in |
Overall Length | 7 ft |
Height Range | 30 in to 36 in |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Countertop Material | Epoxy |
Frame Material | Steel |
Material | Steel |
Includes | (4) Leveling Glides |
Color | Pearl White |
Product Type | Lab Table |
ADA Compliant | ADA Compliant |
Countertop Thickness | 1 in |
Work Surface Material | Epoxy |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 84 in, Depth 30 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS245YL)
- 80/20 8 Hole Inside Gusset, For 1020/2020 (4138)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD6)
- TENNSCO Workbench, Steel, 60" W, 30" D (WB-2-3060S)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 30 Deep (AMG WT-3036)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 84"Wx30"D (CVT-8430)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 14 Deep (AMG WT-1496)
- AMGOOD 18 in. x 30 in. Open Base Stainless Steel Metal Table (WT-1830-RCB-Z)
- Instock Work Tables