Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 84"W, 36"H
Mfr # GRHD-8424-CFP
Zoro # G6173944
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,053.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 24 in
- Height 36 in
- Load Capacity 960 lb
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-8424-CFP
- Zoro # G6173944
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 24 in |
Overall Length | 7 ft |
Overall Height | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Material | Steel |
Caster Type | Locking Swivel |
Frame Material | Steel |
Color | Pearl White |
Includes | (4) Casters |
Countertop Material | Phenolic |
Product Type | Lab Table |
Work Surface Material | Phenolic Resin |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 in |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 84 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- WESTWARD PP Caster For 26 Cabinet, Fix, PK2 (TTPPF26G)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Red, 10 PK (K-QSB101RD-10)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 72"Wx30"D (VTTR5-7230)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Workbenches (3990)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 14 Deep (AMG WT-1436)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- Instock Work Tables