Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 84"W, 30"D
Mfr # GRHD-8430-HCAP
Zoro # G6173725
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,006.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Includes (4) Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-8430-HCAP
- Zoro # G6173725
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 30 in |
Height | 36 in |
Overall Length | 7 ft |
Overall Height | 36 in |
Height Range | 30 in to 36 in |
Overall Width | 30 in |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Includes | (4) Casters |
Countertop Material | Phenolic |
Material | Steel |
Frame Material | Steel |
Caster Type | Vibration Isolating |
Color | Pearl White |
Product Type | Lab Table |
Features | Ratchet Style Leveling Function |
Work Surface Material | Phenolic Resin |
Countertop Thickness | 1 in |
ADA Compliant | ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 84 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 5 Shelves, Black (32V405)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Black (30220BLACK)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121836-AMG)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 14 Deep (AMG WT-1448)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 24 Deep (AMG WT-2472)
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD8)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 96"Wx30"D (CVT-9630)
- Instock Work Tables