Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 84"W, 30"D
Mfr # GRHD-8430-HCAE
Zoro # G6174163
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,197.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Countertop Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-8430-HCAE
- Zoro # G6174163
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 30 in |
Height | 36 in |
Overall Width | 30 in |
Overall Height | 36 in |
Height Range | 30 in to 36 in |
Overall Length | 7 ft |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Countertop Material | Epoxy |
Includes | (4) Casters |
Material | Steel |
Caster Type | Vibration Isolating |
Color | Pearl White |
Frame Material | Steel |
Product Type | Lab Table |
Features | Ratchet Style Leveling Function |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
ADA Compliant | ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 84 in, Depth 30 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Orange (HKL151548-1HP)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Green (QUS260GN)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- JAMCO Ramp Platform for Drums, 20 in W, 3 in H (DRYP)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244836-2K195)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 24" D (MT2460-2)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 30"Wx30"D (CVTOB-3030)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 18 Deep (AMG WT-1836)
- AERO MANUFACTURING Economy Work Table, 96"W X 30"D X 35"H, W/ Cross Bracing (4TSX-3096)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x30" (SVTR-6030)
- Instock Work Tables