Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 72"W, 36"H
Mfr # GRHD-7230-AP
Zoro # G6173463
product price: $3,114.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,114.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Includes (4) Leveling Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-7230-AP
- Zoro # G6173463
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 36 in |
Overall Height | 36 in |
Overall Length | 6 ft |
Height Range | 30 in to 36 in |
Overall Width | 24 in |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Includes | (4) Leveling Glides |
Frame Material | Steel |
Countertop Material | Phenolic |
Material | Steel |
Color | Pearl White |
Product Type | Lab Table |
ADA Compliant | ADA Compliant |
Countertop Thickness | 1 in |
Work Surface Material | Phenolic Resin |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 72 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- ZORO SELECT Pail, Open Head, Round, 1.2 gal, HDPE, White (51911)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GLOBAL INDUSTRIAL 6-Tier 18 Door Clear View Locker, 12W x 18D x 12H, Tan, Unassembled (B2311327)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST1-3060-36)
- AMGOOD 18 in. x 30 in. Open Base Stainless Steel Metal Table (WT-1830-RCB-Z)
- ISEL AT2 T slotted aluminun extrusion work table (248550 0012S)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx18"D (VTTR-1830)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 15"W x 24"D (VFTS-1524)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- Instock Work Tables