Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 72"W, 36"H
Mfr # GRHD-7224-CFP
Zoro # G6175231
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,862.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 36 in
- Load Capacity 960 lb
- Includes (4) Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-7224-CFP
- Zoro # G6175231
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 24 in |
Overall Length | 6 ft |
Overall Height | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Includes | (4) Casters |
Frame Material | Steel |
Color | Pearl White |
Material | Steel |
Caster Type | Locking Swivel |
Countertop Material | Phenolic |
Product Type | Lab Table |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Phenolic Resin |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 72 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-ME)
- MAVERICK PLASTICS 17GAL BLKYEL Tough Box (17100-04)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- SUNCAST 2' Storage Shelf (V757)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx18"D (VTT-1884)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-36)
- AERO MANUFACTURING Premium Table, 60"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3060)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- Instock Work Tables