Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 72"W, 36"H
Mfr # GRHD-7224-AE
Zoro # G6173901
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,903.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Countertop Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-7224-AE
- Zoro # G6173901
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 24 in |
Overall Height | 36 in |
Height Range | 30 in to 36 in |
Overall Length | 6 ft |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Countertop Material | Epoxy |
Material | Steel |
Includes | (4) Leveling Glides |
Frame Material | Steel |
Color | Pearl White |
Product Type | Lab Table |
ADA Compliant | ADA Compliant |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 72 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- DURHAM MFG Cabinet, Wall Mount (060-95-WFS)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- AKRO-MILS Plastic Divider, Black, 4 in L, 5/16 in W, 4 in H, 7 PK (40321)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 18 Deep (AMG WT-1830)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364834-95)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 18 Deep (AMG WT-1824)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 14 Deep (AMG WT-1424)
- Instock Work Tables