Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 60"W, 36"H
Mfr # GRHD-6030-CFP
Zoro # G6173664
product price: $2,936.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,936.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 36 in
- Load Capacity 960 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-6030-CFP
- Zoro # G6173664
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 36 in |
Overall Width | 30 in |
Overall Length | 5 ft |
Overall Height | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Material | Steel |
Frame Material | Steel |
Includes | (4) Casters |
Caster Type | Locking Swivel |
Color | Pearl White |
Countertop Material | Phenolic |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 in |
Work Surface Material | Phenolic Resin |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 60 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Ring, Includes Bolt and Nut (RBH1413KIT)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" (WST1-3072-AH)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- KNAPE & VOGT MANUFACTURING Knape & Vogt Manufacturing 217325 0015-6Brz 6 ft. Brz Stl Closet Pole (217325)
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 28" D (MTH1-2830-AH)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN5)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 96"Wx30"D (QVTR5-9630)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- MANHATTAN COMFORT Eiffel Garage Desk in White Gloss (253BMC6)
- Instock Work Tables