Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 60"W, 30"D
Mfr # GRHD-6030-HCAE
Zoro # G6173865
product price: $3,653.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,653.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Countertop Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-6030-HCAE
- Zoro # G6173865
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 36 in |
Height Range | 30 in to 36 in |
Overall Length | 5 ft |
Overall Width | 30 in |
Overall Height | 36 in |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Countertop Material | Epoxy |
Includes | (4) Casters |
Frame Material | Steel |
Color | Pearl White |
Caster Type | Vibration Isolating |
Material | Steel |
Product Type | Lab Table |
Work Surface Material | Epoxy |
Features | Ratchet Style Leveling Function |
Countertop Thickness | 1 in |
ADA Compliant | ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 60 in, Depth 30 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bracket Shelf 8Inx10In White (21140HL-PS)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615BK)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Gray (30288GREY)
- WIRECRAFTERS Back Panel, 96inW, Gray, 2in BaseD (BACK84)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 60"Wx18"D (SVTOB-1860)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 14 Deep (AMG WT-1472)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 36"W X 36"D (VTS-3636)
- Instock Work Tables