Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 60"W, 24"D
Mfr # GRHD-6024-HCAP
Zoro # G6173560
product price: $3,076.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,076.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-6024-HCAP
- Zoro # G6173560
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 36 in |
Overall Height | 36 in |
Height Range | 30 in to 36 in |
Overall Width | 24 in |
Overall Length | 5 ft |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Material | Steel |
Color | Pearl White |
Frame Material | Steel |
Caster Type | Vibration Isolating |
Includes | (4) Casters |
Countertop Material | Phenolic |
Product Type | Lab Table |
Countertop Thickness | 1 in |
Features | Ratchet Style Leveling Function |
ADA Compliant | ADA Compliant |
Work Surface Material | Phenolic Resin |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 60 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD3636)
- ZORO SELECT Tool Holder (6YE25)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- ZORO SELECT Workbench, SS, 48" W, 30" D (4UEN2)
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- AERO MANUFACTURING Premium Table, 72"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3072)
- Instock Work Tables