Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 48"W, 36"H
Mfr # GRHD-4830-CFE
Zoro # G6173095
product price: $2,743.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,743.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 36 in
- Load Capacity 960 lb
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-4830-CFE
- Zoro # G6173095
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 30 in |
Overall Length | 4 ft |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Frame Material | Steel |
Color | Pearl White |
Material | Steel |
Caster Type | Locking Swivel |
Countertop Material | Epoxy |
Includes | (4) Casters |
Product Type | Lab Table |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Epoxy |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 48 in, Depth 30 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, 4-Way, A=25, L=122, PA Plastic, Steel Core (K0620.1251512)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- ECONOCO Mondo Mannequins Adjustable Floor Standing Black Costumer w/Hangers (MAPF4/MAB)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-ADJ)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-36)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK1)
- Instock Work Tables