Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 48"W, 24"D
Mfr # GRHD-4824-HCAE
Zoro # G6168685
product price: $3,094.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,094.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-4824-HCAE
- Zoro # G6168685
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 36 in |
Overall Height | 36 in |
Overall Length | 4 ft |
Height Range | 30 in to 36 in |
Overall Width | 24 in |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Includes | (4) Casters |
Material | Steel |
Countertop Material | Epoxy |
Caster Type | Vibration Isolating |
Frame Material | Steel |
Color | Pearl White |
Product Type | Lab Table |
Countertop Thickness | 1 in |
ADA Compliant | ADA Compliant |
Work Surface Material | Epoxy |
Features | Ratchet Style Leveling Function |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 48 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Ivory (QUS224IV)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- STOREX Stacking Container, Multiple, Plastic, 10 in L, 12 5/8 in W, 7 3/4 in H, 4 gal Volume Capacity (61514U06C)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" (WST1-3072-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 24 Deep (AMG WT-2412)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 96"Wx30"D (VTTR5-9630)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- Instock Work Tables