Shop All Utility Sinks
Instock
ADA Epoxy Drop-In Sink
Mfr # GRA-55
Zoro # G8303288
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 4 13/16 in
- Overall Length 25 in
- Bowl Shape Rectangular
- Bowl Depth 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRA-55
- Zoro # G8303288
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 4 13/16 in |
Overall Length | 25 in |
Bowl Depth | 4 13/16 in |
Overall Width | 15 in |
Bowl Size | 25 in x 15 in |
Bowl Width | 15 in |
Bowl Length | 25 in |
Details
Color | Black |
Bowl Shape | Rectangular |
Includes | Tail Piece |
ADA Compliance | Yes |
No. of Bowls | 1 |
Item | ADA Epoxy Drop-In Sink |
Includes Faucet | No |
Sink Material | Epoxy |
Includes Basket Strainer | Yes |
Mounting Type - Sinks | Countertop |
Sink Type | General Purpose |
Counter Mounting Type | Drop-In |
Number of Faucet Holes | 0 |
Description
ADA Epoxy Drop-In Sink, Bowl Depth 4 13/16 in, Rectangular, Bowl Size 25 in x 15 in, Black, Drop-In, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 4 13/16 in, Overall Length 25 in, Overall Width 15 in, Instock, Epoxy, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Pipe Nipple Brass 3/4 Close (736112-12)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (448040)
- LASCO FITTINGS Coupling, PVC, 3/4 in, FNPT, SCH 40, White (430007BC)
- T&S BRASS Cold Cartridge Assembly, Ceramic (011277-45)
- INSTOCK Epoxy Drop-In Sink (GRD-50)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- INSTOCK Epoxy Drop-In Sink (GRD-30)
- ELKAY Classic SS 43" x 22" x 10", Triple Bowl Drop-in Sink (LGR43225)
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24R)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-L)
- ELKAY 4.125 in W x 3 in L x 4 in H, Chrome-plated Brass, Commercial Service/ Utility Single Hole (LK69CP)
- Instock Utility Sinks