Shop All Document Holders
Instaview
Desk Ref Sys, 10 Panels, Black
Mfr # 561201
Zoro # G7319973
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rectangle
- Material Metal
- Sheet Capacity 10 Display Panel(S)
- Width 13.81"
- Height 3.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instaview
- MFR # 561201
- Zoro # G7319973
- Country of Origin Poland
- Category Document Holders
Dimensions
Width | 13.81" |
Height | 3.31" |
Length | 9.88" |
Sheet Size | Letter Size |
Details
Item | Desk Ref Sys,10 Panels,Black |
Type | Rectangle |
Material | Metal |
Color | Black |
Sheet Capacity | 10 Display Panel(S) |
Includes | Desk Stand, 10 Panels And 10 Snap-On Tabs |
Features | TAA Compliant |
Mounting Type | Table Stand |
Opening | Top |
Description
Desk Ref Sys,10 Panels,Black
- •FIND INFORMATION FAST: provides easy access to information you need every day - 10 sleeves display up to 20 letter-size sheets with adjustable index tabs quickly direct you to frequently used information SAVING YOU TIME AND MONEY
- •EASY LOAD SLEEVES in a crystal clear protective that prevents any creasing or tearing of the inserted documents
- •GLARE-FREE document sleeves made of polypropylene allow for easy reading with black frames
- •EASILY EXPANDABLE infinitely by using easy 10-sleeve add-on brackets [connectors included]
- •STURDY plastic INSTAVIEW frames for each sleeve for heavy use
- •Black panels &
- •Includes desk stand, 10 panels and 10 snap-on tabs
- •Replacement panels available (554801)
- •Also available with assorted color panels (561200)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1930, ARROWS UP FLAGGED, 3" X 5" (DL1930)
- MAYFLOWER DISTRIBUTING Mayflower Tennessee Volunteers Foil Balloon (207492)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-11-417)
- DIXON TICONDEROGA MARKER CHINA RED PHANO (71)
- INSTAVIEW Desk Ref Sys, 10 Panels, Assorted (561200)
- INSTAVIEW Replacement Panels, Letter Size, PK5 (554800)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, i8.5 x 11in. Top Load, 25 Sheets, 25PK (81810)
- ZORO SELECT Shop Ticket Holder, Neon Red, PK15 (4YNR6)
- C-LINE PRODUCTS Holder, Shop Ticket, 9x12, Clear, PK15 (39912)
- MADE-TO-STICK Pressboard Report Cover Prong Clip Letter 2'' Capacity Black (MA706617)
- AZAR DISPLAYS Bifold Wall Mount. Inside Dimension: 6.125"W, PK10 (252329)
- Instaview Document Holders