Shop All Document Holders
Instaview
Desk Ref Sys, 10 Panels, Assorted
Mfr # 561200
Zoro # G7319949
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Type Rectangle
- Sheet Capacity 10 Display Panel(S)
- Width 13.81"
- Height 3.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instaview
- MFR # 561200
- Zoro # G7319949
- Country of Origin Poland
- Category Document Holders
Dimensions
Width | 13.81" |
Height | 3.31" |
Length | 9.88" |
Sheet Size | Letter Size |
Details
Item | Desk Ref Sys,10 Panels,Assorted |
Material | Metal, Plastic |
Type | Rectangle |
Color | Assorted Colors |
Sheet Capacity | 10 Display Panel(S) |
Includes | Desk Stand, 10 Panels And 10 Snap-On Tabs |
Features | Can Be Scanned, Anti-Glare, TAA Compliant, Tabs with blank labels included |
Mounting Type | Table Stand |
Opening | Top |
Description
Desk Ref Sys,10 Panels,Assorted
- •FIND INFORMATION FAST: provides easy access to information you need every day - 10 sleeves display up to 20 letter-size sheets. Brightly colored sleeves and snap-on labels quickly direct you to frequently used information SAVING YOU TIME AND MONEY
- •EASY LOAD SLEEVES in a crystal clear protective that prevents any creasing or tearing of the inserted documents
- •GLARE-FREE document sleeves made of polypropylene allow for easy reading with assorted color frames
- •EASILY EXPANDABLE infinitely by using easy 10-sleeve add-on brackets [connectors included]
- •STURDY plastic INSTAVIEW frames for each sleeve for heavy use
- •Assorted color panels (2 each red, black, dark blue, green, yellow)
- •Includes desk stand, 10 panels and 10 snap-on tabs
- •Replacement panels available (554800)
- •Also available with black panels (561201)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Pretend Play BBQ Grill Toy Set for Kids (446269AGH)
- AVERY 3" Slant Ring Durable Binder, Red (AVE27204)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 6 1/2", Kraft, 25/Bundle (22XM94)
- DECKER TAPE PRODUCTS Label, DL3182, FRAGILE HANDLE WITH CARE, 4" X 6" (DL3182)
- INSTAVIEW Desk Ref Sys, 10 Panels, Black (561201)
- INSTAVIEW Replacement Panels, Letter Size, PK5 (554800)
- TARIFOLD Sign Holder, Red/White, Magnetic, PK2 (P194943)
- AIDATA Reference Organizer Panel Pack, 10 Display Panels (FDS001L-10)
- C-LINE PRODUCTS C-Line Products Traditional Polypropylene Sheet Protector, Standard Weight, 11 x 8 1/2, 100/BX (3213)
- ZORO SELECT Tag Protector, 8-7/8"Hx4-1/2"W, PK100 (45TU90)
- SMEAD Pressguard Report Cover- Dark Blue - 8.5 x 11 in. (SMD81354)
- Instaview Document Holders