Shop All Protective Packaging Foam
Instapak Quick
RT Heavy-Duty Expandable Foam Bags, 18x20", Blue, PK30
Mfr # IQRT45
Zoro # G6499136
product price: $568.99
/pk 30, $18.97/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 20"
- Width 18"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instapak Quick
- MFR # IQRT45
- Zoro # G6499136
- UPC # 848109001111
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 20" |
Width | 18" |
Details
Item | Foam Bag,Expandable,HD,18x20",PK30 |
Material | Polyurethane |
Color | Blue |
Description
Foam Bag,Expandable,HD,18x20 In.,PK30, Package Quantity 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTAN 3M™ HB-901 Filament Tape Dispenser, Gray, 1/Each (TD3MHB901)
- RACK’EM RACKS RackEm Racks 3010 Trilingual MSDS Binder 3 in. Ring - Holds 600 sheets (3010)
- THE OP Hues and Cues Game (PA135-725)
- FROGGY'S FOG 2oz. SWAMPY MARSH - Scented Cologne Spray (SPR-2OZ-SWAM)
- INSTAPAK QUICK Instapak Quick® RT Expandable Foam Bags, 15" x 18", Blue, 36/Case (IQRT10)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK 30 (IQHRT00-60)
- INSTAPAK QUICK Instant Foam Packaging, 25" L, 27" W, PK24 (IQHRT00-100)
- INSTAPAK QUICK Instapak Quick® RT Heavy-Duty Expandable Foam Bags, 20" x 20", Blue, 24/Case (IQRT65)
- INSTAPAK QUICK Instant Foam Packaging, 15" L, 18" W, PK36 (IQHRT00-10)
- INSTAPAK QUICK Instant Foam Packaging, 22" L, 27" W, PK 24 (IQHRT00-80)
- PELICAN Pick N Pluck Foam Set for 1620 (1622)
- Instapak Quick Protective Packaging