Shop All Protective Packaging Foam
This Product is Discontinued
Instapak Quick
Instapak Quick® Expandable Foam Bags (Bulk Pack), 15" x 18", Gray, 240/Case (Discontinued)
Mfr # IQH10B
Zoro # G5014095
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyurethane
- Length 18"
- Width 15"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instapak Quick
- MFR # IQH10B
- Zoro # G5014095
- UPC # 841436076074
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 18" |
Width | 15" |
Details
Item | Expandable Foam Bag,15x18",Gray,PK240 |
Material | Polyurethane |
Color | Gray |
Description
Expandable Foam Bag,15x18 In.,Gray,PK240, Package Quantity 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.