Shop All Bathroom Cleaners
Instant Power Professional
Waterless Urinal Cleaner, Clear, 32 oz.
Mfr # 8205
Zoro # G6159791
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Urinal Cleaner
- Size 32 oz.
- Container Type Trigger Spray Bottle
- Fragrance Fresh
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instant Power Professional
- MFR # 8205
- Zoro # G6159791
- UPC # 022798820509
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Details
Cleaner Chemical Product Grouping | Urinal Cleaner |
Container Type | Trigger Spray Bottle |
Item | Waterless Urinal Cleaner |
Fragrance | Fresh |
Cleaner Form | Liquid |
Primary Chemical | Alcohol |
Item - Bathroom Cleaners | Waterless Urinal Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Color | Clear |
Recommended Dilution | Ready to Use |
Includes Chemical | None |
pH Level | 6.8, 7.3 |
NSF Rating | Not Rated |
Nonflammable | No |
Properties | No Rinse Required |
Rinse Required | No |
pH Value | Neutral |
Product Series | Instant Power(R) Professional |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Urinal Cleaner, Waterless Urinal Cleaner, Primary Chemical Alcohol, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Instant Power(R) Professional, pH Level 6.8, 7.3, pH Value Neutral, Nonflammable No, NSF Rating Not Rated, Rinse Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Tornado 16 Wet Microfiber Mop Refill 1 pk (1563)
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85035)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- OIL-DRI Sorbents, 41 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L70479G)
- INSTANT POWER PROFESSIONAL Toilet and Urinal Cleaner, Clear, 1 lb. (8810)
- INSTANT POWER PROFESSIONAL Waterless Urinal Cleaner, Clear, 1 gal. (8206)
- ZEP Bathroom Cleaner, 1 gal., Bottle, PK4 (125423)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK2 (19200-98016)
- ZEP All Purpose Disinfectant Cleaner, 1 Gal, PK4 (ZUAPBD128)
- LYSOL Toilet Bowl Cleaner, 24 oz, , Blue, PK 2 (RAC98016)
- PROCTER & GAMBLE P&G Comet Disinfecting Bathroom Cleaner 1 Gallon RTU Refill Multi Purpose, 3PK (22570)
- Instant Power Professional Bathroom Cleaners