Shop All Bathroom Cleaners
Instant Power Professional
Waterless Urinal Cleaner, Clear, 1 gal.
Mfr # 8206
Zoro # G6159785
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Urinal Cleaner
- Size 1 gal.
- Container Type Jug
- Fragrance Fresh
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instant Power Professional
- MFR # 8206
- Zoro # G6159785
- UPC # 022798820608
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Urinal Cleaner |
Container Type | Jug |
Item | Waterless Urinal Cleaner |
Fragrance | Fresh |
Cleaner Form | Liquid |
Primary Chemical | Alcohol |
Item - Bathroom Cleaners | Waterless Urinal Cleaner |
Cleaner Container Type | Jug |
Color | Clear |
Recommended Dilution | Ready to Use |
Includes Chemical | None |
Degreaser Container Type | Jug |
Product Series | Instant Power(R) Professional |
pH Value | Neutral |
Properties | No Rinse Required |
NSF Rating | Not Rated |
pH Level | 6.8, 7.3 |
Nonflammable | No |
Rinse Required | No |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Urinal Cleaner, Waterless Urinal Cleaner, Primary Chemical Alcohol, Surfaces for Use On Hard Nonporous Surfaces, Container Type Jug, Container Size 1 gal, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Instant Power(R) Professional, pH Level 6.8, 7.3, pH Value Neutral, Nonflammable No, NSF Rating Not Rated, Rinse Required No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO NXT Lotion Soap Dispenser, 1,000 mL, 5 x 10 x 3.88, Dove Gray (2130-06)
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032WG-90)
- HOOVER Taskvac Commercial Bagless Upright Vacuum, 12.Amp, BK (HVRCH53010)
- ETTORE Master Brass Squeegee Channel 14 Inch (1135)
- INSTANT POWER PROFESSIONAL Waterless Urinal Cleaner, Clear, 32 oz. (8205)
- INSTANT POWER PROFESSIONAL Toilet and Urinal Cleaner, Clear, 1 lb. (8810)
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- ZEP Shower Tub and Tile Cleaner 32 Ounce, 8PK (ZUSTT32)
- AQUA CHEMPACS Showers and Stuff, Tom Shirley, 1 qt., PK12 (2-347)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz Blue Top, PK 9 (RAC98014CT)
- WARSAW CHEMICAL Stay II, Bathroom Cleaner and Deodorizer, Wintergreen Scent, 1-Gallon, 4PK (63245-0002004)
- Instant Power Professional Bathroom Cleaners