Shop All Septic & Drain Cleaners
Instant Power Professional
Septic System Treatment, 55 gal., Odorless
Mfr # 8868
Zoro # G6159688
original price:
$1,142.33
31% off
new price: $784.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$784.99
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 55 gal
- Cleaner Container Type Drum
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instant Power Professional
- MFR # 8868
- Zoro # G6159688
- UPC # 022798886802
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 55 gal |
Size | 55 gal. |
Container Size | 55 gal |
Description
Septic System Treatment, Cleaner Type Septic System, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Septic System Treatment, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Blue, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- SWIFFER DUSTER SWIFFER PROC&GAMB (40509)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL (5185-03)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 2L, Odorless, PK6 (8875)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 1L, Odorless, PK12 (8874)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 2L, Odorless (8817)
- INSTANT POWER PROFESSIONAL SepticSystem Treatment, Bucket, 200ct, Pacs (8864)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 2L, Odorless (8866)
- INSTANT POWER PROFESSIONAL Heavy Duty Drain Opener, 20oz (8877)
- ROOTO Household Lye Based Crystals Drain Opener 1 lb (1030)
- Instant Power Professional Septic & Drain Cleaners