Shop All Septic & Drain Cleaners
Instant Power Professional
Septic Shock Reconditioner, 2L, Odorless
Mfr # 8817
Zoro # G6159749
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 2 L
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instant Power Professional
- MFR # 8817
- Zoro # G6159749
- UPC # 022798881708
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 2 L |
Size | 2L |
Container Size | 2 L |
Description
Septic Shock Reconditioner, Cleaner Type Septic System, Container Type Jug, Container Size 2 L, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Septic Shock Reconditioner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Green, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Squeegee, Straight, 22" W (59JM35)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- DEWALT 4 x 15 Row Shoe Handle Stainless Wire Brush (DW49702)
- DIAMOND MAGIC Stain Remover Quart (DiamondMagic QUART)
- INSTANT POWER PROFESSIONAL SepticSystem Treatment, Bucket, 200ct, Pacs (8864)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 5 gal., Odorless (8867)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 1 gal. Bottle, Fresh Scent (8869)
- INSTANT POWER PROFESSIONAL Disposal and Drain Cleaner, 1 gal., Lemon (8816)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 5 gal., Box (8819)
- INSTANT POWER PROFESSIONAL Drain Cleaner, Jug, 1 gal, Liquid, Lemon Fragrance (8881)
- ROEBIC Granules Septic System Treatment 12 oz oz (K-37BAG-4-12)
- Instant Power Professional Septic & Drain Cleaners