Instant Power Professional

Root Destroyer, 1Lb (Discontinued)


This Product is Discontinued
Shop for all Septic & Drain Cleaners

Key Features

  • Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
  • Cleaner Container Size 1 lb
  • Cleaner Container Type Bottle
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 1 lb
Container Size 1 lb

Description

Sewer Lines Maintainer, Cleaner Type Toilet, Container Type Bottle, Container Size 1 lb, Cleaner Form Crystalline Solid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Unscented, Product Label Sewer Line Root Destroyer, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable No, Color Blue, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 1 min, NSF Rating Not Rated, Primary Chemical Copper Sulfate

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.