Shop All Septic & Drain Cleaners
Instant Power Professional
Porta Treat, 300, 1 Pail
Mfr # 8865
Zoro # G4944867
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 300 ct
- Cleaner Container Type Canister
- Fragrance Cherry
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instant Power Professional
- MFR # 8865
- Zoro # G4944867
- UPC # 022798886505
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 300 ct |
Container Size | 300 ct |
Description
Septic Tank Treatment, Cleaner Type Septic System, Container Type Bucket, Container Size 300 ct, Cleaner Form Pacs, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Cherry, Product Label Portable Toilet Treatment, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Blue, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 5 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Horsehair Tin Ferrule Acid Brush, 3/8" (0007406000)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM860)
- CLOROX 32 oz. Urine Remover for Stains and Odors Spray (31036)
- SCOTCH-BRITE 3M Plastic Handle Dish Brush (496-4)
- INSTANT POWER PROFESSIONAL Heavy Duty Drain Opener, 20oz (8877)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 5 gal., Odorless (8867)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 1 gal. Bottle, Fresh Scent (8869)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 2L, Odorless, PK6 (8875)
- INSTANT POWER PROFESSIONAL Septic Shock 55 gal (8820)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 2L, Odorless (8866)
- CLIFT INDUSTRIES Foam Drain Maintainer, 4 oz. Packets, PK4 (9101-001)
- Instant Power Professional Septic & Drain Cleaners