Shop All Carpet & Upholstery Cleaning Chemicals
Instant Power Professional
Heavy-Duty Urine Remover, 32 oz., Fresh
Mfr # 8812
Zoro # G6159907
original price:
$11.59
5% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 9.1 to 9.5
- Size 32 oz
- Container Type Trigger Spray Bottle
- For Use With Carpet, Carriers, Clothing, Concrete, Grout, Hardwoods, Pet Bedding, Pet Kennels, Tile, Upholstery, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instant Power Professional
- MFR # 8812
- Zoro # G6159907
- UPC # 022798881203
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Description
Urine Stain and Odor Remover, Cleaner Type Stain Remover, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Fresh, Product Label Heavy Duty Urine Stain And Odor Remover, Base Formula Water Based, Biodegradable No, For Use With Carpet, Carriers, Clothing, Concrete, Grout, Hardwoods, Pet Bedding, Pet Kennels, Tile, Upholstery, Vinyl, Low Foaming No, Maximum Application Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 30 gal Trash Bags, L, 0.9 mm, Black, 3 PK (CLO78997CT)
- WATERWORKS Waterworks Peracetic Acid High, pk 12 (480036)
- IMPACT PRODUCTS Bulk Foaming Soap Disp 34oz Refillable Foam-eeze Black/Gray Master Case : 1 (9326-EA)
- CHASE Aerosol Baseboard, 19oz. (438-5156)
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 5 gal., Fresh (8814)
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 1 gal.Fresh (8813)
- TTI Carpet Cleaner Lqu 64Oz (AH31924)
- BISSELL Adv Carpt Clnr2X Con52Oz (49G51)
- DYMON Eliminator Carpet Spot & Stain Remover, 18oz, Aerosol, PK12 (10620)
- THEOCHEM DEFOAMER C - 4/1 GL CASE, Defoamer Carpet Cleaner, 4PK (100801-99990-7G)
- ZEP Odor Eliminator, Spray Bottle, PK12 (189001)
- Instant Power Professional Carpet & Upholstery Cleaning Chemicals