Shop All Septic & Drain Cleaners
Instant Power Professional
Heavy-Duty Drain Opener, 1L, Odorless, PK12
Mfr # 8874
Zoro # G1925073
original price:
$185.99
15% off
new price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 1 L
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instant Power Professional
- MFR # 8874
- Zoro # G1925073
- UPC # 022798887403
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 L |
Size | 1L |
Container Size | 1 L |
Description
Heavy-Duty Drain Opener, Cleaner Type Septic System, Container Type Jug, Container Size 1 L, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Unscented, Product Label Drain Opener, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable No, Color Clear, Compatible Pipe Material Plastic, Metal, Maximum Set Time 8 hr, Minimum Set Time 1 hr, NSF Rating Not Rated, Primary Chemical Sodium Hydroxide, Properties Septic System Safe
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid High Security Healthcare Cleaning Cart (FG9T7500BLA)
- ALTO-SHAAM CE-28892 14 Gram Cleaning Tabs for Combitherm Ovens, 90PK (131CE28892)
- MILWAUKEE TOOL Vacuum Power Tool Adapter (49-90-2018)
- BRADY Sorbents, 40 gal, 15 in x 19 in, Universal, White, Cellulose (RFP100)
- INSTANT POWER PROFESSIONAL Heavy Duty Drain Opener, 20oz (8877)
- INSTANT POWER PROFESSIONAL Drain Cleaner, Jug, 1 gal, Liquid, Lemon Fragrance (8881)
- INSTANT POWER PROFESSIONAL Disposal and Drain Cleaner, 1 gal., Lemon (8816)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 5 gal., Box (8819)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 2L, Odorless, PK6 (8875)
- INSTANT POWER PROFESSIONAL Septic Shock 55 gal (8820)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain And Disposal Cleaner And Odor Eliminator, 1 gal., EA1 (PC-189BB-1)
- Instant Power Professional Septic & Drain Cleaners