Shop All Septic & Drain Cleaners
Instant Power Professional
Disposal and Drain Cleaner, 1 gal., Lemon
Mfr # 8816
Zoro # G6159861
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 1 gal
- Cleaner Container Type Jug
- Fragrance Lemon
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instant Power Professional
- MFR # 8816
- Zoro # G6159861
- UPC # 022798881609
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Disposal and Drain Cleaner, Cleaner Type Sink, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Lemon, Product Label Disposal and Drain Cleaner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Yellow, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Hand Cleaner Towels (15395008970H1)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (41866)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- INSTANT POWER PROFESSIONAL Drain Cleaner, Jug, 1 gal, Liquid, Lemon Fragrance (8881)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 2L, Odorless, PK6 (8875)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 2L, Odorless (8817)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 1L, Odorless, PK12 (8874)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 2L, Odorless (8866)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 5 gal., Box (8819)
- ROEBIC Liquid Septic System Cleaner 32 oz oz (K-57-Q-4)
- Instant Power Professional Septic & Drain Cleaners