Shop All Manual Drain Cleaners
Instant Power Professional
BevTowerDrainClnr, Ptn Meas Btl, 32 oz, Liq
Mfr # 8821
Zoro # G8650745
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- RTU Yield per Container 0.25 gal
- Cleaner Container Size 32 oz
- Recommended Dilution Ready to Use
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instant Power Professional
- MFR # 8821
- Zoro # G8650745
- UPC # 022798882101
- Country of Origin United States
- Category Manual Drain Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Description
Beverage Tower Drain Cleaner, Cleaner Type Food Service Drain, Container Type Portion Measuring Bottle, Container Size 32 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Citrus, Product Label Beverage Tower Drain Cleaner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Yellow, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS FITTING BULKHEAD 1/2""N/B (CBTF12NBBG1)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- CASH ACME VALVE RELIEF 3/4"" 175PSI (16132A-0175)
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC 2""MPT1""FPT (PVC 02112 3600)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, Jug, 1gal, Liq, PK3 (8876)
- KISSLER Drain Unclog Tool, 1-1/2in., Plastic, PK3 (759-6100)
- GENERAL WIRE Kinetic Water Ram w/ 4in Cone, 5 Plugs, Caulking Hose & Carrying Case (KR-A-WC)
- RIDGID Hand Spin Drain Cleaner, 5/16 In x 25 Ft (K-26)
- GENERAL WIRE 4 Drain Flush Bag (4DF)
- GENERAL WIRE Kinetic Water Ram Manual Drain Cleaner W/Case (KR-D-WC)
- DEWALT Drain Gun Kit, 20.0V, 5.0Ah, Cordless (DCD200B / DCB203)
- Instant Power Professional Manual Drain Cleaners