Shop All Resistance Testers
Instant Brands
Glass Staining Dish w/Lid, Large, 2/pk, 2PK
Mfr # 248926
Zoro # G304971966
product price: $57.19
/pk 2, $28.60/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instant Brands
- MFR # 248926
- Zoro # G304971966
- Country of Origin Turkey
- Category Resistance Testers
Description
Ideal for all staining, fixing and destaining procedures. Heavy duty staining dishes are molded from clear Pyrex brand borosilicate glass. Offers best compatibility with all chemical buffers and reagents. Safe to use with electrophoresis stains and dyes. Clean thoroughly after use. Supplied with tight fitting polyethylene lids to prevent evaporation of solutions.
Capacity: 11 Cups/2.6 LitersDish Dimensions (inches): 10 x 8 x 3Dish Dimensions (centimeters): 15 x 20 Dishwasher, refrigerator, microwave and pre-heated oven safeNon-porous surface does not absorb odors or stainsPlastic lids are BPA freePlastic lids are top-rack dishwasher safe, refrigerator and microwave safe Shipping Weight: 6.0001 lbs
Shipping Dimensions: 10.25 x 8.25 x 6.50
Research or further manufacturing use only, not for food or drug use.
Capacity: 11 Cups/2.6 LitersDish Dimensions (inches): 10 x 8 x 3Dish Dimensions (centimeters): 15 x 20 Dishwasher, refrigerator, microwave and pre-heated oven safeNon-porous surface does not absorb odors or stainsPlastic lids are BPA freePlastic lids are top-rack dishwasher safe, refrigerator and microwave safe Shipping Weight: 6.0001 lbs
Shipping Dimensions: 10.25 x 8.25 x 6.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Timer "Gralab" W/Outlet For - Part# Pc7-171-160R (PC7-171-160R)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- MONARCH Digital Stroboscope Kit, 30 to 20,000 FPM (6204-013)
- INSTANT BRANDS Glass Staining Dish w/ Lid, Combo, 3/pk, 3PK (248927)
- INSTANT BRANDS Glass Staining Dish w/Lid, Small, 2/pk, 2PK (248924)
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- TRIPLETT Earth Ground Tester Kit, 200V AC, Case (EG480)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- FLUKE Carrying Case (C1620)
- UEI TEST INSTRUMENTS NIST Certified IP42 Advanced Insulation Resistance Tester 600V AC/DC (IRT803-N)
- Instant Brands Resistance Testers