Shop All Cable Clamps & Clips
Install Bay
Secure 0.5" Cable Clamps, Pack/100
Mfr # BCC12
Zoro # G9496241
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Color Black
- Product Type Cable Tying
- Cable Manager Type Cable Clamp
- Product Name Cable Clamps Black 1/2 Inch Package of 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Install Bay
- MFR # BCC12
- Zoro # G9496241
- UPC # 86429038206
- Country of Origin China
- Category Cable Clamps & Clips
Details
Product Color | Black |
Product Type | Cable Tying |
Cable Manager Type | Cable Clamp |
Product Name | Cable Clamps Black 1/2 Inch Package of 100 |
Description
Secure your wires easily with Cable Clamps from The Install Bay. Each clamp measures 1/2 in. There are 100 in a pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, 1 Outlet Opening, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS26)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- ZSI SPN Loop Clamp, 5/8x1/2", 0.265" Hole (SPN-10)
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/8" (CAC18)
- ZSI Cush-A-Clamp, 6", Tube Clamp, SS304 (096NS106)
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- Install Bay Cable Clamps & Clips