Shop All Fuse Accessories
Install Bay
Fuse Holder, Wire Leads, MAXI Fuse Fuse Type
Mfr # MAXIFH
Zoro # G9542493
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Series ANL
- Wire Range 8 AWG
- Fits Fuse Type MAXI Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Install Bay
- MFR # MAXIFH
- Zoro # G9542493
- UPC # 86429037889
- Country of Origin China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Item | Fuse Holder |
Series | ANL |
Wire Range | 8 AWG |
Fits Fuse Type | MAXI Fuse |
Description
Secure maxi fuses with The Install Bay Maxi 8-Gauge Fuse Holder with Cover. This product is sold individually. For a comprehensive line for technically demanding installations, choose The Install Bay!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ml6984A4000 24V 3 Or 5 Wire (ML6984A400)
- RACO Set Screw Coupling, 3-3/8" L, Steel (2026)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 62in H (NC62VSHR)
- EATON Contact Block, Cage, Black, 22mm, 1NC (M22-CK01)
- GE Bolt-On 2 in. Fuse Holder For A Openings (FH1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- PINPOINT Tap Adapter, Tab, Glass Fuse Type (PI2590976)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DIU)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JTN60060)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3I)
- GOODMAN FUSE HOLDER (C6476002)
- Install Bay Fuse Accessories