Shop All Fuse Accessories
Install Bay
Fuse Holder, Wire Leads, Automotive Fuse Type
Mfr # ATFH16C-10
Zoro # G9483955
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Series ATC
- Wire Range 16 AWG
- Fits Fuse Type Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Install Bay
- MFR # ATFH16C-10
- Zoro # G9483955
- UPC # 86429073863
- Country of Origin China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Series | ATC |
Item | Fuse Holder |
Wire Range | 16 AWG |
Fits Fuse Type | Automotive |
Description
Keep your automotive fuses secure with the ATC Fuse Holder from The Install Bay. This 16-gauge product includes a cover. It comes in a package of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775L2007 24/120/240V Electronic (T775L2007)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- WIREMOLD Kitted Box Duplx/Faceplt (NMW2-D)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT20325F)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- HOPKINS Adapt 7Rv Blade To 6 & 4 (47575)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Glass Fuse Type (420565-1)
- Install Bay Fuse Accessories