Shop All Automotive Fuses
Install Bay
AGU 80 Amp Fuses, Pack/10
Mfr # AGU80
Zoro # G9551532
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Max. Amps 80 A
- Length 1/2 in
- Width 1.8 in
- Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Install Bay
- MFR # AGU80
- Zoro # G9551532
- UPC # 86429106646
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 1/2 in |
Width | 1.8 in |
Height | 4-1/2 in |
Details
Item | AGU Fuse |
Series | AGU |
Max. Amps | 80 A |
Description
Protect your wiring and equipment with this AGU Fuse from The Install Bay. This is a 80 amp fuse. It comes in a convenient pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Right Angle Beam Clamp, 1-1/4 in, 316 SS (S61200RA00)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Cushion, PK50 (COL1413Z1)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- FLEX-STRUT Channel Nut, 3/8" (FS-3/8NS E/G)
- SUPERJOCK s Blue Sea MIDI-AMI Fuse 60 Amp (SU634013)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- DISCO Mega Bolt-On Fuses 200 Amp PK2 (15131PK)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 25 PK (509110-025)
- GROTE Soleniod Swith, 12V, 100A (82-0312)
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- QUICKCABLE 450A ANL Fuse (509308-001)
- Install Bay Fuses