Insta360 CINORC3-A ONE R 4K Wide-Angle Module
Mfr # CINORC3/A
Zoro # G804063246
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insta360
- MFR # CINORC3/A
- Zoro # G804063246
- UPC # 842126101502
- Country of Origin China
- Category Tablet Cases
Description
The Insta360 ONE R 4K Wide-Angle Mod for the modular ONE R action camera system captures up to UHD 4K at 60 fps and 4000 x 3000 resolution at 30 fps. It also shoots DNG, JPEG, and raw photos at 4000 x 3000 resolution in a 4:3 aspect ratio and 4000 x 2250 in 16:9. When the 4K mod is set up with the core module, the core module's touchscreen live-view display can be used as front- or rear-facing, allowing you to shoot standard 4K video as well as selfie and vlog videos. The 4K mod also has FlowState stabilization that uses a scene-detection algorithm to stabilize your shots, so they come out more balanced and professional-looking.
Specifications- Focal Length: 16.4mm
- Maximum Aperture: f/2.8
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION Transcend 32Gb Usb 3.0 Flash Drive (Jetflash 700) Black (TS32GJF700)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- ILC Replacement for Panasonic Br2/3ae2sp (BR2/3AE2SP PANASONIC)
- TECH THEORY Trifold Case for iPad Air 2 Dark Blue (TTIPADA2BLU)
- SAMSILL Leather Zip Padfolio Black, 71720 (71720)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv F1-66 Armour Guard Case & Stand with Shoulder Strap for Apple iPad Pro 10.5 - Black (F1_66)
- LATICO LEATHER IPAD 360 CASE FAUX GREEN (60-I360-GN)
- TECH THEORY Trifold Case for iPad Air 2 black (TTIPADA2BLK)
- TARGUS 17" notebook slip case, CVR217 (cvr217)
- Insta360 Tablet Cases