Shop All Action Cameras
Insta360
Insta360 CINAKGP-A One R Twin Edition Action Camera; Black
Mfr # CINAKGP/A
Zoro # G204063181
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insta360
- MFR # CINAKGP/A
- Zoro # G204063181
- UPC # 842126101304
- Country of Origin China
- Category Action Cameras
Description
Personalize your recordings with this Wi-Fi-compatible Insta360 ONE R Twin Edition camera. Two configuration options let you switch between a dual-lens 360-degree recording build or a wide-angle 4K build to suit your needs. This Bluetooth-enabled Insta360 ONE R Twin Edition camera doesn't require a gimbal, and FlowState stabilization enhances low-light performance.
Features- Interchangeable modular action cam and 360 camera system
- When using the 4K Mod, the live-view screen on the Core module can be set up as front- or rear-facing, so you can shoot selfie and vlog videos
- When the 360 Mod is set up, the Core module's live screen can be swiped in all directions
- Waterproof down to 16' (when assembled and installed in the included Mounting Frame)
- Support for remote Bluetooth control from an Apple Watch or dedicated Insta360 GPS smart remote
- External mic support
- Auto Editing
- Tracking and Voice Control
- Color: Black
- Video Resolution (Recording): 5760 x 2880
- Effective Pixels: 12 megapixels
- Image Resolution (Display): 4000 x 3000
- Resistance: 16.4'
- Size: 2.83"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX (PTA66BT.5)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- SICURIX ID Badge Holder, Vertical, PK20 (BAU 67560)
- STEALTHCAM NEW VIEWER 1080P COMPATIBLE (CRV43HD)
- PYLE 4K Wifi Action Cam, GDV485BL (GDV485BL)
- PYLE HD Body Cam, PPBCM10 (PPBCM10)
- PYLE Full HD Sports Action Camera, GDV285SL (GDV285SL)
- BZBGEAR 12X 1080P FHD AUTO TRACKING HDMI 2.0/12G-SDI/USB 2.0/USB 3.0 Dante AV-H Live Strmng PTZ Camera, Wht (BG-ADAMO-JRDA12X-W)
- BUSHNELL Trail Camera Solar Panel (119986C)
- PYLE Wifi Sports Camera Silver (PSCHD90SL)
- Insta360 Action Cameras