Shop All Chemical Test Strips
Insta-Test
Test Strip, Wide Range, 3in L.
Mfr # 2987-G
Zoro # G7448673
product price: $11.25
/pk 25, $0.45/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 4/5/6/7/8/9/10 pH
- Range Two 1, 5, 10, 20, 50 ppm
- Number of Tests 25
- Detects For pH and Total Chlorine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insta-Test
- MFR # 2987-G
- Zoro # G7448673
- UPC # 637395463426
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 3/16 in |
Length | 3 in |
Overall Length | 3 in |
Overall Width | 1/4 in |
Details
Testing Parameter | pH |
Range | 4/5/6/7/8/9/10 pH |
Range Two | 1, 5, 10, 20, 50 ppm |
Number of Tests | 25 |
Detects For | pH and Total Chlorine |
Type | Wide Range |
Item | Test Strip |
pH Resolution | 1.0 pH |
Includes | Color Chart Label |
Testing Parameter One | pH, Total Chlorine |
Maximum Alkalinity Measurement | 10 pH |
Test Type | pH and Total Chlorine Test |
Parameter Measurements Included | 0 to 50 ppm Total Chlorine, 4 to 10 pH |
Minimum Alkalinity Measurement | 4 pH |
Test Form | Strip |
Maximum Measurement One | 50 ppm |
Test Detects For | pH, Total Chlorine |
Parameter Two Measurements Included | 4 to 10 pH |
Minimum Measurement One | 0 ppm |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type pH and Total Chlorine Test, Testing Parameter One pH, Total Chlorine, Overall Width 1/4 in, Parameter Measurements Included 0 to 50 ppm Total Chlorine, 4 to 10 pH, Number of Tests 25, pH Resolution 1.0 pH, Test Detects For pH, Total Chlorine, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- CYTIVA WHATMAN Test Papers, Lead Acetate, 164-1/2 ft. (2602-501A)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- INSTA-TEST Test Strip, Wide Range pH, 4 to 10, PK50 (2974)
- INSTA-TEST Test Strip, Dual Range, 3in L. (2934)
- INSTA-TEST Test Strips, 4 in.L., Iron, Hardness (2992)
- INSTA-TEST Test Strip, Nitrate, Nitrite, PK50 (2996)
- INSTA-TEST Test Strip, Iron, Copper, PK25 (2994)
- INSTA-TEST Test Strip, pH, Range 3 to 10, PK200 (2912)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- Insta-Test Chemical Test Strips