Shop All Chemical Test Strips
Insta-Test
Test Strip, Dual Range, 3in L.
Mfr # 2934
Zoro # G7612972
product price: $12.49
/pk 50, $0.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter QAC
- Range 0/10/20/40/60/80 ppm
- Range Two 0, 100, 200, 400, 800 ppm
- Length 3 in
- Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insta-Test
- MFR # 2934
- Zoro # G7612972
- UPC # 637395465284
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Width | 3/16 in |
Overall Length | 3 in |
Overall Width | 1/4 in |
Details
Testing Parameter | QAC |
Range | 0/10/20/40/60/80 ppm |
Range Two | 0, 100, 200, 400, 800 ppm |
Detects For | QAC |
Includes | Color Chart Label |
Type | Dual Range |
Number of Tests | 50 |
Item | Test Strip |
Test Type | QAC Test |
Test Detects For | QAC |
Minimum Measurement One | 0 ppm |
Parameter Measurements Included | 0 to 80 ppm QAC Low Range, 0 to 800 ppm High Range |
Maximum Measurement One | 80 ppm |
Test Form | Strip |
Parameter Two Measurements Included | 0 to 800 ppm QAC High Range |
Testing Parameter One | QAC |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type QAC Test, Testing Parameter One QAC, Overall Width 1/4 in, Parameter Measurements Included 0 to 80 ppm QAC Low Range, 0 to 800 ppm High Range, Number of Tests 50, pH Resolution Not Applicable, Test Detects For QAC, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- LOVIBOND Thymol Blue Tablets/ Photometer (515710)
- INSTA-TEST Test Strip, Free/Total Chlorine, 0-10ppm (3027-G)
- INSTA-TEST Test Strip, pH, Range 3 to 10, PK200 (2912)
- INSTA-TEST Test Strip, Iron, Copper, PK25 (2994)
- INSTA-TEST Test Strips 5in1, Nitrate, pH, Alkalinity (3038-G)
- INSTA-TEST Test Strip, Nitrate, Nitrite, PK50 (2996)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- UNITED SCIENTIFIC Neutral Litmus Paper, Vial/100 Strips (LPN100)
- Insta-Test Chemical Test Strips