Insta-Fire SU-FCBSO Charcoal Starter Single Use Pouch
Mfr # SU-FCBSO
Zoro # G303709560
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insta-Fire
- MFR # SU-FCBSO
- Zoro # G303709560
- UPC # 791090535816
- Country of Origin China
- Category Firestarters and Lighters
Description
The Single use Charcoal pouch is made from a Cellulose Material (corn sugar and wood pulp) which allows the pouch to burn safely with no chemical or plastic smell from the burning pouch. The pouch contains 2.2 oz of Insta-Fire product with an Apple wood, Alderwood, Mesquite, Hickory, or Cherry hard wood pellet, as it burns it releases a smoke flavor smell to the charcoal. Simply place the single use charcoal pouch under the charcoal grate on any grill. Light the pouch on both sides, and place the charcoal on the grate allowing at least one inch of space between the pouch and the charcoal. The charcoal will be ready to cook when all the edges are white.
Features- Versatile and easy-to-use packs of charcoal briquette starter for grills camp stoves charcoal chimneys RV Parks
- Light up to 75 coals quickly with a single serving and cook without flare-ups or the smell and taste of lighter fluid
- Made from recycled wood, Volcanic rock and a patented blend of food-grade paraffin wax-no harmful chemicals or vapors
- Safe-to-store, Nonvolatile formula with shelf life of 30 years and no risk of flare ups, Explosions, Or flammable-storage concerns
- Leftover ash is an environmentally friendly fertilizer that nourishes the earth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY RECREATION Specialty Recreation SR140 Skylight Sealant - 10.3 oz. Tube, White (SR140)
- EARTHWISE 1650 PSI 1.4 GPM Electric Pressure Washer, 1650 PSI (PW16503)
- JED POOL TOOLS HTH Pool And Spa Test Kit (00-481)
- GEC 3.5 lbs Bromicharge Bottle (GE35016)
- ZIPPO Trippy Skull Design Glow in the Dark 540 Color Pocket Lighter (48640)
- PYLE Flameless E-Lighter With Car Charger, PEL88 (PEL88)
- ZIPPO Vintage Brushed Chrome with Slashes Pocket Lighter (230)
- ZIPPO Classic Brushed Chrome Pocket Lighter (200)
- UNCOMMONCARRY GR-Hand Lighter (GR-LIT-03)
- ZIPPO Lightning Design Glow in the Dark 540 Color Pocket Lighter (48610)
- ZIPPO Eastern 540 Fusion Design Pocket Lighter (48684)
- Insta-Fire Firestarters and Lighters