Shop All Bulletin Board & Classroom Decorations
Inspired Minds
Self-Esteem Posters, PK5
Mfr # 52351
Zoro # G3916489
product price: $10.55
/pk 5, $2.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Color Multi
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Includes 5 Posters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired Minds
- MFR # 52351
- Zoro # G3916489
- UPC # 856264006001
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Card Stock |
Color | Multi |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Includes | 5 Posters |
Description
Inspired Minds Poster Booster Sets are intentional printed simple, yet colorful, to offer an impactful and creative way for teachers to help children gain self-esteem and build character for a successful and fulfilling life. Being surrounded by affirmations on a daily basis will build a positive belief system to last a lifetime. Posters measure 11" x 17". Pack of 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOGRAPHICS Certificate, Premium, 25Pk, Be Pk (GEO39087)
- NATIONAL CHECKING 3.5"x6.75" 1 Part White 13 Line Guest Check 100 Checks/Book, PK100 (1200SP)
- CAR DEALER DEPOT Ups Log Book / Customer Contact Log (5860)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 12 in W x 8 in H, Corrugate, Color: Kraft (11R334)
- INSPIRED MINDS Magnets, PK30 (52330M)
- INSPIRED MINDS Motivational Card Stock Posters, Set of 30, English (ISM523CS30)
- INSPIRED MINDS Positivity Magnets, 5 Count, PK2 (52355M)
- TREND ENTERPRISES Praise Words n Stars Chore Charts, PK75 (T73130)
- PACON Corobuff Corrugated Paper Roll, 48in X 25 Ft, Valentine Hearts (0012251)
- BARKER CREEK Happy Talk Double-Sided Accents, Multi-Design Set, 36/Set (2219)
- CARSON DELLOSA Traditional Desk Tape 0-20 Number Line, Grade 108PK (4409)
- Inspired Minds Bulletin Board & Classroom Decorations