Shop All Bulletin Board & Classroom Decorations
Inspired Minds
Self-Esteem Magnets, 5 Count, PK2
Mfr # 52351M
Zoro # G4108359
product price: $21.15
/pk 2, $10.58/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Includes 10 Magnets
- Material Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired Minds
- MFR # 52351M
- Zoro # G4108359
- UPC # 194629109821
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Includes | 10 Magnets |
Material | Magnet |
Description
Get your message to stick! Inspired Minds Magnet Booster Sets are intentional, printed simple, yet colorful, to offer an impactful and creative way for teachers to help children gain self-esteem and build character for a successful and fulfilling life. Magnets measure 2" x 3.5". Each pack includes 5 magnets. Sold as 2 packs for a total of 10 magnets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- GLOBAL INDUSTRIAL 36W x 24H Porcelain Dry Erase White Board, Aluminum Frame, 2PK (695653PK)
- DURABUBBLE Bubble Roll, 250 ft. Roll Length, Green (EVL48P12)
- AVERY DENNISON White Removable File Folder Labels, Pk750 (8066)
- INSPIRED MINDS Motivational Card Stock Posters, Set of 30, English (ISM523CS30)
- INSPIRED MINDS Magnets, PK30 (52330M)
- INSPIRED MINDS Positivity Magnets, 5 Count, PK2 (52355M)
- INSPIRED MINDS Self-Esteem Posters, PK5 (52351)
- WOODLAND SCENICS Woodland Scenics WOO954 Landscaping Learning Kit (WOO954)
- EUREKA Dr. Seuss Welcome Go-Arounds, 8 Pieces (842660)
- NATIONAL GEOGRAPHIC National Geographic Asia Wall Map, 34" Width, 38" Length (RE00620145)
- Inspired Minds Bulletin Board & Classroom Decorations