Shop All Bulletin Board & Classroom Decorations
Inspired Minds
Positivity Magnets, 5 Count, PK2
Mfr # 52355M
Zoro # G4112979
product price: $20.49
/pk 2, $10.25/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Magnet
- Recommended Grade Grade 1+
- Includes 10 Magnets
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired Minds
- MFR # 52355M
- Zoro # G4112979
- UPC # 194629109869
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Magnet |
Recommended Grade | Grade 1+ |
Includes | 10 Magnets |
Recommended Age | 6+ Years |
Description
Get your message to stick! Inspired Minds Magnet Booster Sets are intentional, printed simple, yet colorful, to offer an impactful and creative way for teachers to help children gain positivity and build character for a successful and fulfilling life. Magnets measure 2" x 3.5". Each pack includes 5 magnets. Sold as 2 packs for a total of 10 magnets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Sealer, 5/8 In. W (2CXN6)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- ZORO SELECT 18" x 16" Open Poly Bags, 2 mil, Clear, PK 500 (5DGZ0)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- INSPIRED MINDS Magnets, PK30 (52330M)
- INSPIRED MINDS Self-Esteem Posters, PK5 (52351)
- INSPIRED MINDS Motivational Card Stock Posters, Set of 30, English (ISM523CS30)
- CARSON DELLOSA Mini Posters - Positive Character Traits Poster Set, 12 Pieces (106010)
- TEACHER CREATED RESOURCES Watercolor Pennants Big Big Border, 43.75 Feet (TCR8981)
- CREATIVE START Letters, Numbers and Symbols, Adhesive, Black with White Outline, 1 in. h, 256 Characters (098135)
- HOUSE OF DOOLITTLE Laminated World Map, 50in x 33in (710)
- Inspired Minds Bulletin Board & Classroom Decorations