Shop All Bulletin Board & Classroom Decorations
Inspired Minds
Magnets, PK30
Mfr # 52330M
Zoro # G4111752
product price: $61.65
/pk 30, $2.06/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 1+
- Includes 30 Magnets
- Material Magnet
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired Minds
- MFR # 52330M
- Zoro # G4111752
- UPC # 856264006995
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade 1+ |
Includes | 30 Magnets |
Material | Magnet |
Recommended Age | 6+ Years |
Description
Get your message to stick! Inspired Minds Magnet Sets are intentional, printed simple, yet colorful, to offer an impactful and creative way for teachers to help children gain confidence and build character for a successful and fulfilling life. Magnets measure 2" x 3.5". Pack of 30 magnets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Vball, Rollerbl, 0.7Mm, Be, PK12 (35113)
- AVERY Tend Card, 1 Up, Ivory, PK50 (5915)
- BSC PREFERRED 11 x 11 x 4'' Flat Corrugated Boxes, 25PK (S-21003)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- INSPIRED MINDS Self-Esteem Posters, PK5 (52351)
- INSPIRED MINDS Positivity Magnets, 5 Count, PK2 (52355M)
- INSPIRED MINDS Motivational Card Stock Posters, Set of 30, English (ISM523CS30)
- CARSON DELLOSA Amazing People - Latino Legends Bulletin Board Set (110515)
- MAYLINE Medina Presentation Board, Gray (MNPBLGS)
- ROSE PUBLISHING Rose Publishing 330674 Chart 10 Foot Classroom Bible Timeline (330674)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 100ft, 1 Roll (0066021)
- Inspired Minds Bulletin Board & Classroom Decorations