Inspired Home LC186-20PW-UE 88 x 26 in. Microfiber Posh Living Bean Bag Covers; Pink Polka Dots
Mfr # LC186-20PW-UE
Zoro # G404027778
Key Features
- Style Bean Bag Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired Home
- MFR # LC186-20PW-UE
- Zoro # G404027778
- UPC # 686878871999
- Country of Origin China
- Category Kids Chairs
Details
Style | Bean Bag Chair |
Description
Ultra soft, comfy, portable floor pillow bed cover nap mat is ideal for a nap time and is a great alternative to bean bag chairs. Soft and plush cover makes great gifts for children and very easy to care: machine wash in cold water. Our lounge cover has 5 sections with individual zippers that you can fill with standard size pillows (PILLOWS NOT INCLUDED). You can use this sofa chair lounger as a sleeping chaise bed too. Perfect for travel, camping, vacation, sleepovers or weekend at grandparents. We have different patterns in all kinds of themes. Your kid will love to play on it! Causal and lightweight alternative floor sofa cover for bed and game rooms.
Let The Fun Begin:- Convenient design of this soft, plush, ultra-comfy pillow bed cover is made to have fun! Assorted modern patters with comfortable design of this lounger will become your childs favorite place to curl up with a book.
- Our pillow lounger features 5 separate pillow pockets with individual zippers. To assemble your lounger fill each of 5 pockets with a standard size pillow (20x26 Inches) its as simple as that! PILLOWS NOT INCLUDED.
- You can lay your mat flat to create a perfect pillow bed or you can fold the top pillow under to create a supportive head rest. It works excellent for snuggling up for movie time or taking a slumber party for the next level.
- Our floor pillow bed cover is a perfect present for any occasion: Birthday, Christmas. Durable and attractive our perfect mat works just like a bean bag chair, ideal for reading, lounging, gaming, playing, relaxing.
- Machine wash cold. Do not wash with dark colors. Do not bleach. Tumble dry low gentle cycle.
- Color: Pink Polka Dots
- Size: 88 x 26 in.
- Material: 100% Polyester
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- BAXTON STUDIO Caine ModernGreen Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12202-ZORO)
- KANTEK Desktop Sit to Stand Computer Workstation w/Base, White (STS810W)
- HPC HPC:1.75 Hon File Cabinet Lock W/Roll Pin (PTR-1750P312-KA-0000)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Cobalt Blue (ZFLROCK15)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, Black (I 7336)
- MOORECO Hierarchy School Chair, 4 Leg, 16" Chrome Frame, Blue Armless Shell, PK5 (53316-5-BLUE-NA-CH)
- COLEMAN Kids Quad Chair, Pink (2000033704)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, Black (I 7464)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, White (I 7463)
- Inspired Home Seating