Inspired Home BB184-20BL-UE 32 x 32 in. Microfiber Posh Living Bean Bag Covers; Racecar Blue
Mfr # BB184-20BL-UE
Zoro # G904008123
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired Home
- MFR # BB184-20BL-UE
- Zoro # G904008123
- UPC # 686878871777
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
There is no better way to organize stuffed animals than our bean bag cover. Our stylish stuffed animal storage organizer will help you to take control of your entire animal collection which means you do not have to say good-bye to any of your kids plush friends. This bean bag can store extra pillows, blankets, anything soft and comfy. Kid-friendly design with zipper and handle, strong and lightweight is perfect for any room in your home. This storage bag is excellent for reading, napping or just having fun. It can work as a bean bag chair or an ottoman. Ideal gift for any occasion: Birthdays, Christmas, family holidays.
Practical Storage Solution:- Our stylish childrens room decor piece is a perfect practical storage solution. Bin bag cover saves space and stores many different items while not in use: stuffed animals, blankets, duvets, towels and even clothes.
- Extra long practical zipper provides an easy access for your children to their plush toys, pillow and blankets. It also has a wide handle on top for ease of pulling around, moving and transporting.
- Our storage bean bag is a perfect present for any occasion: Birthday, Christmas. Durable and attractive our perfect bag works just like a bean bag chair, ideal for reading, lounging, gaming, playing, relaxing.
- Portable bean bag cover comes with a convenient handle for easy moving around from one room to another. You will be surprised at how many stuffed toys you can fit. It is a perfect alternative to baskets, ottomans, boxes.
- Machine wash cold. Do not wash with dark colors. Do not bleach. Tumble dry low gentle cycle.
- Color: Racecar Blue
- Size: 32 x 32 in.
- Material: 100% Polyester
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Backpack Vacuum, M18 Battery Pack (0885-20, 48-11-1850)
- TOUGH GUY 18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue/Red, Microfiber (1TTY7)
- SHOP-VAC Shop Vacuum, 6 gal, Plastic, 145 cfm (9653606)
- SAVOGRAN Wood Bleach Concentrated 12 Oz. (10501)
- RUFFING-IT Extra Large Waste Bags (780372)
- DEMOBAGS 897677000040 38 gal Tear Resistant Trash Bags (DE11363)
- GENUINE JOE Bag, Hd, 33Gl, 33X40, 16Mc, C250 250PK (GJO02855)
- ZORO SELECT 1 gal Trash Bags Dispenser, 9 in x 12 3/4 in, White (BGRS004001)
- GLAD 4 gal Trash Bags, 0.78 mm, Green (CLO79120)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (S404822K)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2424N)
- Inspired Home Trash Bags