Shop All Wheelchairs
Inspired By Drive
Wallaby Pediatric Folding Wheelchair, 14", Jet Fighter Blue
Mfr # wb1400-2gjb
Zoro # G004952906
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # wb1400-2gjb
- Zoro # G004952906
- UPC # 822383584188
- Country of Origin China
- Category Wheelchairs
Description
Wallaby Pediatric Folding Wheelchair, 14", Jet Fighter Blue
This foldable pediatric wheelchair provides mobility, comfort and safety. Perfect for an active user. The wheelchair offers flip-back padded desk arms, swing-away footrests, calf strap, pelvic belt, and adjustable height push handles as standard features. WC19 bus transit compliant for users between 50 and 80 lb (standard transit brackets included).
Features and Benefits- Height adjustable push handles to perfectly fit the care-giver
- Pelvic belt for added positioning support
- Flip Back Armrests allows for easier transfers
- Anti-Tippers prevents tipping backwards
- Headrest extension for added head support primarily for safety during transport
- Elevating legrests allow for elevation of legs accommodate casts or contractures
- Standard Transit Tie Down Brackets; WC19 Compliant when used with item WB 8021 for users between 50 and 80 lbs
- Height adjustable push handles
- Flip back padded desk arms
- Pelvic belt standard
- Push to lock wheel locks
- 22" Rear wheels with 6" front casters
- Swingaway footrests with tool free height adjustment and calf strap
- Product Specifications
- Actual Product Weight: 37 lbs
- Armrest to Floor Height: 7"
- Back of Chair Height: 14"
- Closed Width: 12"
- Handle Height (Max): 39"
- Handle Height (Min): 33"
- Number of Wheels: 4
- Overall Product Height: 39"
- Overall Product Length: 39"
- Overall Product Width: 22"
- Primary Product Color: Jet Fighter Blue
- Primary Product Material: Steel
- Product Weight Capacity: 150 lbs
- Seat Depth: 14"
- Seat Width: 14"
- Seat to Floor Height: 19"
- Warranty: 1 Year Limited
- Model # wb1400-2gjb
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Emergency Pullcord Station, Dukane, 1-Ga (9A2206)
- COVIDIEN Sharps Container, Red, Round, 5 Qt, PK5 (SR5Q100950)
- CURAD Ouchless Flex Fabric Bandages, 1.65 x 4, PK8 (CUR5003)
- JOHNSON & JOHNSON Baby Powder 15oz, Fresh Scent Bottle (168168)
- KARMAN Karman LT-800T 18 Inch Lightweight Deluxe Wheelchair with Padded Fixed Full Armrests (LT-800T)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- DRIVE MEDICAL Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery (TR39E-SV)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- KARMAN HEALTHCARE Karman Healthcare 802-DY Lightweight Wheelchair-Black (802-DY)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- Inspired By Drive Wheelchairs