Shop All Wheelchair Accessories
Inspired By Drive
Wallaby Headrest Extension
Mfr # wb 8021
Zoro # G9302924
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # wb 8021
- Zoro # G9302924
- UPC # 822383269986
- Country of Origin China
- Category Wheelchair Accessories
Description
Wallaby Headrest Extension
The Headrest Extension for the Wallaby Pediatric Folding Wheelchair provides additional head support and comfort. When used in conjunction with the "H" Harness on the Wallaby, safety is greatly increased and the wheelchair is WC19 Bus Transit approved.
Features and Benefits- Width and height adjustable
- Provides additional support for taller users
- Used on bus-transit models to prevents head whiplash during rear-end collision
- Easily attaches to chair
- Product Specifications
- Actual Product Weight: 5 lbs
- Overall Product Height: 9.75"
- Overall Product Length: 19.75"
- Overall Product Width: 6.75"
- Primary Product Color: Black
- Primary Product Material: Nylon
- Warranty: Limited Lifetime
- Model # wb 8021
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- AEK NAR Compressed Gauze (EN9520)
- MEDIQUE PRODUCTS Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box (22373)
- MEDSOURCE Extrication Device, Red (MS-ED3000)
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- ILC Lifestand Lsc-compact Standing Wheelchair 12 Volt 18ah Mobility Chair Motorized Wheelchair (LSC-COMPACT STANDING WHEELCHAIR 12 VOLT 18AH MOBI)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- INVACARE Wheelchair/Scooter Battery Charger (1123249)
- GRANNY JO PRODUCTS Granny Jo Products 1206 Rear Hanging Wheelchair Bag Burgundy (1206)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- Inspired By Drive Wheelchair Accessories