Shop All Walking Aids Accessories
Inspired By Drive
Trotter Mobility Stroller Upholstery Replacement, 14", Red
Mfr # tr 14sb-r
Zoro # G9291776
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # tr 14sb-r
- Zoro # G9291776
- UPC # 822383252223
- Country of Origin China
- Category Walking Aids Accessories
Description
Trotter Mobility Rehab Stroller Upholstery Replacement, 14", Red
This colored upholstery replaces the black upholstery that comes standard with the Trotter Mobility Chairs. It is easily removable for washing. Strong and durable.
Features and Benefits- Colored upholstery makes stroller more vibrant
- Easily removable for washing
- For 14" Trotter Mobility Chair
- Easily replaces standard black upholstery
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 0.5"
- Overall Product Length: 38"
- Overall Product Width: 13.75"
- Primary Product Color: Rose
- Primary Product Material: Nylon
- Warranty: 2 Year Limited
- Model # tr 14sb-r
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Church Truck - Gold (11020)
- MEDSOURCE Stethoscope, Black (MS-STBK)
- ZOGICS Conditioner, Citrus and Aloe, 4PK (CCA128-4)
- COVIDIEN Stretch Bandage, Sterile, Cotton Weave (KKSR019715)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- SKY MED Sky Med SM-017003B Quadruple Cane Tip - Black (SM-017003B)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- Inspired By Drive Walking Aids Accessories