Inspired By Drive

Trotter Mobility Stroller Seat Rail Extension Kit, 1 Pair


product price: $92.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Trotter Mobility Rehab Stroller Seat Rail Extension Kit, 1 Pair

Add an extra 3" of depth to a Trotter mobility chair with these easy to install seat rail extensions.

Features and Benefits
  • Adds an additional 3" of seat depth
  • Sturdy support
  • For use with Trotter Mobility Rehab Stroller
  • Easily attaches to mobility chair
  • Product Specifications
    • Actual Product Weight: 0.9 lbs
    • Overall Product Height: 2.5"
    • Overall Product Length: 9.5"
    • Overall Product Width: 1"
    • Primary Product Color: Silver
    • Primary Product Material: Steel
    • Warranty: Limited Lifetime
    • Model # tr 8031
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.