Shop All Walking Aids Accessories
Inspired By Drive
Trotter Mobility Stroller Full Torso Vest
Mfr # tr 8025
Zoro # G9291338
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # tr 8025
- Zoro # G9291338
- UPC # 822383223940
- Country of Origin China
- Category Walking Aids Accessories
Description
Trotter Mobility Rehab Stroller Full Torso Vest
The Full Torso Vest for Wenzelite Trotter Mobility Rehab Stroller provides security and support while seated in the chair. The vest is adjustable and zippers closed to provide anterior chest support and maintain correct midline seating position. The vest easily attaches to the Trotter Mobility Chair.
Features and Benefits- Adjustable zippered vest
- Provides anterior chest support
- Maintains correct midline seated position, and prevents forward slumping
- Product Specifications
- Actual Product Weight: 3 lbs
- Overall Product Height: 11.5"
- Overall Product Length: 6.5"
- Overall Product Width: 2.5"
- Primary Product Color: Black
- Primary Product Material: Nylon
- Warranty: Limited Lifetime
- Model # tr 8025
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Velvet Reserved Seat Signs - Reserved Pallbearer (Pack of 10) (5711113)
- EMI Standard Punch w/Pocket Clip (1066)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- Inspired By Drive Walking Aids Accessories