Shop All Walking Aids Accessories
Inspired By Drive
Trekker Gait Trainer Trunk Support, Small
Mfr # tk 1080 s
Zoro # G9294515
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # tk 1080 s
- Zoro # G9294515
- UPC # 822383252162
- Country of Origin China
- Category Walking Aids Accessories
Description
Trekker Gait Trainer Trunk Support, Small
The Trekker Gait Small Trunk Support by Drive Medical is height, depth and angle adjustable, ensuring user's individualized comfort. The padded cushion support is comfortable and it stays open for easy and safe transfers. The Trunk Support can be mounted toward the inside or outside of the handlebars and the straps adjust the fit and the forward leaning and angle of the user. Also, in it's lowest position, it can be used as a pelvic positioner.
Features and Benefits- Height, depth, width and angle adjustable
- Padded for cushioned comfort
- Stays open for easy transfers
- Secures the torso at desired angle
- Can be mounted towards the inside or outside of handlebar
- Adjustable straps provide a range of support from snug to lose depending on user's capabilities
- In its lowest position, can be used as pelvic positioner
- Adjustments can be made while user is in the gait trainer
- Product Specifications
- Actual Product Weight: 1.13 lbs
- Overall Product Height: 4.7"
- Overall Product Length: 13.6"
- Overall Product Width: 12.6"
- Primary Product Color: Black
- Primary Product Material: Foam
- Warranty: 60 Day Limited
- Model # tk 1080 s
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- OASIS Sharps Container, 1 Quart (SHARP-1Q)
- PELSTAR/HEALTH O METER Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels (500KL)
- VASELINE Intensive Care Essential Healing Body Lotion, 20.3 oz, Pump Bottle (07900EA)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- Inspired By Drive Walking Aids Accessories