Shop All Walking Aids Accessories
Inspired By Drive
Trekker Gait Trainer Thigh Prompts, Small, 1 Pair
Mfr # tk 1090 s
Zoro # G9295556
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # tk 1090 s
- Zoro # G9295556
- UPC # 822383252186
- Country of Origin China
- Category Walking Aids Accessories
Description
Trekker Gait Trainer Thigh Prompts, Small, 1 Pair
The Trekker Gait Small Thigh Prompts by Drive Medical can be positioned further or closer to the user to limit adduction/abduction. It moves with the user's gait pattern, allowing weight shifting from one leg to the other. The thigh prompts are height adjustable.
Features and Benefits- Moves with user's gait pattern allowing weight shifting from one leg to the other
- Height adjustable
- Can be positioned further from or closer to the user to limit adduction/abduction
- Prevents leg scissoring
- Product Specifications
- Actual Product Weight: 2.25 lbs
- Overall Product Height: 4.7"
- Overall Product Length: 11.8"
- Overall Product Width: 6.9"
- Primary Product Color: Black
- Primary Product Material: Plastic
- Warranty: 60 Day Limited
- Model # tk 1090 s
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Antiseptic Spray, 4oz Bottle (FAE-1308)
- DYNAREX CPR Shield, Universal (80201)
- LIFE+GEAR First Aid Survival Kit, Waterproof, 130 Pcs., 130 pcs. (41-3820)
- FIRST AID ONLY Alcohol Prep Pads, 1-1/4 x 2-1/4 In, PK10 (12-011)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- DRIVE MEDICAL Walker Basket (10200b)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- Inspired By Drive Walking Aids Accessories